This item is Discontinued.

Dayco 11-13 Ford 3.7 V-Ribbed Belt, E040363 E040363

This item is Discontinued.

Dayco

11-13 Ford 3.7 V-Ribbed Belt, E040363 (Discontinued)

Mfr # E040363
Zoro # G8984889
UPC # 36687829801
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E040363
Zoro #
G8984889
UPC #
36687829801
Country of Origin
Unknown

Dimensions

Top Width
0.54"
Free Length
922.020 mm
Rib Depth
Standard

Details

Material
EPDM4
Color
Black
Standards
SAE J1459
Rib Quantity
4
Minimum Operating Temperature
-42.7 C
Rib Profile
Straight Rib
Cross Section
K-Section
Maximum Operating Temperature
212 F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.