This item is Discontinued.

Dayco 12 Ford 2 V-Ribbed Belt, E050271 E050271

This item is Discontinued.

Dayco

12 Ford 2 V-Ribbed Belt, E050271 (Discontinued)

Mfr # E050271
Zoro # G8995748
UPC # 36687829825
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E050271
Zoro #
G8995748
UPC #
36687829825
Country of Origin
Unknown

Dimensions

Top Width
0.68"
Free Length
27.1 in
Rib Depth
Standard

Details

Material
EPDM4
Standards
SAE J1459
Color
Black
Rib Quantity
5
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
100 C
Cross Section
K-Section
Rib Profile
Straight Rib

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.