Shop DAYCO
Create Account
15375 Top Cog Fan V Belt
- Mfr # D35-15375
- Zoro # G024197011
product price:Â
$
36.79
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
- D35-15375
- Zoro #
- G024197011
- UPC #
- -
- Country of Origin
- China
Description
The Top Cog design delivers more flexibility and increases airflow around the belt, so it runs cooler and lasts longer than most competitive belts. Three plies of rubber impregnated fabric on the bottom of this belt delivers excellent durability, strength and resistance to dirt and other road debris that cause belt wear. A specially formulated treatment of the polyester cord provides the strength, stability, and reliability that are required of a premium quality v-belt. Made with specially formulated rubber compounds, this belt is highly resistant to extreme under hood temperatures that can cause premature damage to under engineered rubber compounds. Features Effective Length - 37.50 in.. Angle - 36. Top Width - 0.44 in.. Outside Circumference - 38.07.