This item is Discontinued.

Dayco 16 Hyundai 2L V-Ribbed Belt, A070416 A070416

This item is Discontinued.

Dayco

16 Hyundai 2L V-Ribbed Belt, A070416 (Discontinued)

Mfr # A070416
Zoro # G8983890
UPC # 36687929891
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A070416
Zoro #
G8983890
UPC #
36687929891
Country of Origin
Unknown

Dimensions

Top Width
0.96"
Effective Length
41.57

Details

Material
EPDM, Aramid Reinforced
Color
Black
Rib Quantity
7
Outside Circumference
42.104"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.