Shop DAYCO
Create Account
17480 Top Cog Gold Label V Belt 48 In.
- Mfr # D35-17480
- Zoro # G024187739
product price:Â
$
38.15
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
- D35-17480
- Zoro #
- G024187739
- UPC #
- -
- Country of Origin
- China
Description
This Dayco fan belt is 48 in. long and 0.53 in. wide and is designed to resistant heat, oil and grease for a longer life. The special raw edge sidewall construction will also provide better durability under extreme conditions. The belt is made of 3-ply neoprene fabric and polyester cord for added strength. Delivers more flexibility to increase airflow around the belt for cooler running. Features Angle - 36. Outside Circumference - 48.27.