5040571 57.08 in. Gold Label Poly Rib Belt for 2015-2018 Ford Transit-150, Black
- Mfr # D35-5040571
- Zoro # G724179157
product price:Â
$
32.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-5040571
- Zoro #
- G724179157
- UPC #
- -
- Country of Origin
- China
Description
Features Constructed to deliver extended life in demanding diesel applications. Cogs in the top of the belt for increased flexibility around small pulleys. Provides increased surface area for cooler running. Polyester cords provide maximum power transfer and tension-holding capability. Laminated construction helps absorb greater shock loads associated with diesel engines. Meets or exceeds sae j636 and j637 specifications. Compatibility 2015-2018 Ford Transit-150. Specifications Color: Black. Material: EPDM & Aramid Reinforced. Cross Section: K-Section. Effective Length: 57.08 in. Effective Length: 1449.99 mm. Country of Origin: United States of America.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.