5050658 Poly Cog Serpentine Belts for 2007 Suzuki Aerio
- Mfr # D35-5050658
- Zoro # G924189253
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-5050658
- Zoro #
- G924189253
- UPC #
- -
- Country of Origin
- China
Description
Features Designed for power transmission on multiple-accessory drives. W profile conforms to worn misaligned drives in older applications. Direct oe replacement. Provides quiet performance. Delivers more than just oe required quality. Aramid reinforced epdm compounds for maximum load-carrying capability and prolonged service life. Aramid fibers buffer noise. Multiple rib design provides better belt-to-pulley contact to reduce slippage. Transverse groove design for cooler running and reduced rib cracking. Fit for 2007 Suzuki Aerio. Specifications Material: Rubber. Rib Depth: Standard. Top Width: 0.68 in. Number Of Ribs: 5. Rib Profile: W Profile. Thickness: 0.17 in. Effective Length: 65.75 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.