5060510 Poly Cog Belt
- Mfr # D35-5060510
- Zoro # G724187381
product price:Â
$
39.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-5060510
- Zoro #
- G724187381
- UPC #
- -
- Country of Origin
- China
Description
Features Type - Poly-cog belt.. Serpentine belt.. Designed to meet or exceed original part specifications.. Exact fitment and original replacement.. Fits various makes and models.. Specifications Compound - EPDM, Aramid reinforced.. Backside Material - Rubber.. Rib Depth - Standard.. Top Width - 0.82 in.. No of Ribs - 6.. Rib Profile - W Profile.. Thickness - 0.17. Effective Length - 51 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.