70647 Curved Radiator Hose 3.50 In.
- Mfr # D35-70647
- Zoro # G124193203
product price:Â
$
27.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-70647
- Zoro #
- G124193203
- UPC #
- -
- Country of Origin
- China
Description
Keep the hot coolant circulating with these molded heater hoses from Dayco. These hoses are constructed from high-quality, synthetic EPDM for high strength and resistance to oil, salt, mud, debris, coolants, and environmental elements. The inner base tube of the Dayco molded heater hoses is reinforced with knitted rayon for maximum strength and burst resistance. Dayco molded heater hoses eliminate the need for multiple connections of hoses and cl Amps. These hoses are specifically designed for your application to ensure proper fit and function. Features Hose Inside Diameter - 0.750 in.. Hose Length - 3.50 in.. Hose Material - Rubber.. Hose Finish - Black.. Engine Type - L6, V6, V8, L4.. Make -Chevrolet, GMC, Ford, Oldsmobile, Dodge, Buick, Mercury, Jaguar.. Model - Fits for various model.. Year - 1965-1994..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.