Shop DAYCO
Create Account
70808 Curved Radiator Hose 17.75 In.
- Mfr # D35-70808
- Zoro # G324192747
product price:Â
$
34.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-70808
- Zoro #
- G324192747
- UPC #
- -
- Country of Origin
- China
Description
Keep your ride cool and running right with Dayco molded radiator hoses. These Dayco molded radiator hoses are designed to replace your OEM hoses. They feature knitted reinforcement and all-synthetic EPDM construction to provide high strength and resistance to oil, mud, salt, road debris, ozone, coolants, and temperature variations of -40 to 257 degrees F. The inner base tube of these hoses is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hoses. Features Hose Length - 17.75 in.. Hose End 1 - 1 1/16 in.. Hose End 2 - 1 1/16 in.. Hose Material - Rubber.. Hose Finish - Black.. Engine Size - L3, L4, H4.. Make - Subaru, Suzuki, GEO, Honda, Chevrolet, MG.. Fits for various model.. Year - 1973-1998..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.