72019 Curved Radiator Hose 13.75 In.
- Mfr # D35-72019
- Zoro # G724191340
product price:Â
$
34.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-72019
- Zoro #
- G724191340
- UPC #
- -
- Country of Origin
- China
Description
Features Curved radiator hose with knitted reinforcement and all synthetic EPDM construction provides the high strength and resistance to oil, mud, salt, road debris, ozone, coolants, and temperature variations of -40F ( -40C) to plus 257F ( plus 125C) that are required for OEM hose replacements.. The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose.. Type - Single I.D. Hose.. Material - EPDM.. Hose Length - 13.75 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.