Shop DAYCO
Create Account
72033 Curved Hose Radiator
- Mfr # D35-72033
- Zoro # G524183941
product price:Â
$
34.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-72033
- Zoro #
- G524183941
- UPC #
- -
- Country of Origin
- China
Description
Features The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose. Made with synthetic epdm rubber compounds that provide resistance to deterioration from ozone, coolants. Specifications Finish: Black. Material: Rubber. Type: Hose, Rediator. Length: 22 in. Dimensions: 20.7 x 11.3 x 7.3 in. Weight: 1.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.