Shop DAYCO
Create Account
76100 Straight Radiator Hose 3 Ft. 1 In.
- Mfr # D35-76100
- Zoro # G424184765
product price:Â
$
49.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-76100
- Zoro #
- G424184765
- UPC #
- -
- Country of Origin
- China
Description
Dayco's straight radiator hoses feature knitted reinforcement and synthetic EPDM construction. They meet SAE J20R4, Class D-2 requirements and provide high strength and resistance to ozone and other detrimental environmental elements and coolants. They can also withstand temperature variations from -40 degrees F ( -40 degrees C) to +257 degrees F ( +125 degrees C). Dayco straight radiator hoses are not suitable for fuel or oil transfer. Features Hose Length:36.000 in.. Hose Material:EPDM. Hose Finish:Black. Type - Single I.D. Hose. Size - 3 ft 1 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.