Shop DAYCO
Create Account
80051 Fuel Line Hose .12 in. In.
Mfr # D35-80051
Zoro # G524198853
product price:Â
$
57.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-80051
- Zoro #
- G524198853
- UPC #
- -
- Country of Origin
- China
Description
These Dayco fuel line hoses are designed to be used with all types of non-fuel injected gasoline and diesel engines. Constructed with a neoprene cover and nitrile tube reinforced with a single ply of braided cord, these hoses provide great resistance to gasoline, oil, grease, and weather. Dayco fuel line hoses meet SAE J30R7 requirements and they also meet the fuel permeation requirements of SAE J1527 Class 2 specifications. Features Hose Size:1/8 in.. Hose Length ( ft):25.000. Hose Color:Black. Hose Material:Nitrile rubber. Hose Inside Diameter :0.125 in.. Maximum Operating Pressure ( psi):50 psi.