80206 Windshield Washer-Vacuum Tubing 0.16
- Mfr # D35-80206
- Zoro # G924188508
product price:Â
$
44.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-80206
- Zoro #
- G924188508
- UPC #
- -
- Country of Origin
- China
Description
Replace worn tubing on your vehicle with Dayco windshield washer/vacuum tubing. Their hoses feature flexible, long-life rubber construction that resists oil, grease, and heat deterioration. Plus, they remain flexible at low temperatures. With a temperature rating of -40 to +212 degrees F, Dayco washer/vacuum hoses are durable replacements for your old windshield washer tubing, as well as general automotive vacuum applications such as retractable headlights or sensors. Swap out the old for the new--use Dayco windshield washer/vacuum tubing. Features Hose Size:5/32 in.. Hose Length :50.000 ft. Hose Color:Black. Hose Material:Rubber. Hose Inside Diameter ( in):0.250 in.. Hose Outside Diameter:0.453 in.. Fluid Type - Vacuum,Windshield washer fluid .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.