80273 Heater Hose 0.75 In.
- Mfr # D35-80273
- Zoro # G424190100
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-80273
- Zoro #
- G424190100
- UPC #
- -
- Country of Origin
- China
Description
These standard heater hoses are designed to carry the heated coolant from the engine block to the heater core under the dashboard and return it to the engine. They are made for general service on light trucks and passenger cars. The hoses are constructed using all EPDM compounds and spiral reinforcement for high burst strength and excellent heat resistance of -40 degrees F ( -40 degrees C) to +257 degrees F ( +125 degrees C). These black cover hoses are similar to the SAE 20R3, Class D-2, and are specifically designed to be compatible with all common coolants and coolant additives; however, they are not suitable for fuel or oil transfer. Features Hose Material - EPDM. Hose Finish - Black. Hose End - 0.75 in. Hose Length - 50 ft. Type - Single I.D. Hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.