Shop DAYCO
Create Account
84000 Timing Belt Comp Kit for 1982-1993 Ford 2.0L 2.3L 2.5L
- Mfr # D35-84000
- Zoro # G224194483
product price:Â
$
72.69
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
- D35-84000
- Zoro #
- G224194483
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to replace worn or oem timing belt hardware. Ensures proper tensioning, guiding and power transmitting of timing belt. Exact replacement for easy installation. Meets or exceeds oe quality, fit, form and function requirements. Fit for 1982-1993 Ford 2.0L 2.3L 2.5L. Specifications Dimension: 6.5 x 3.9 x 3.1 in. Weight: 1.1 lbs.