Shop DAYCO
Create Account
87788 Heater Hose Lower
- Mfr # D35-87788
- Zoro # G024196601
product price:Â
$
36.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-87788
- Zoro #
- G024196601
- UPC #
- -
- Country of Origin
- China
Description
Features Made with a tough epdm rubber compound this hose will resist the detrimental effects of heat, ozone and impacts from road debris. The knitted polyester reinforcement provides high burst strength and resists degradation from temperature extremes and moisture. Specifications Finish: Black. Material: EPDM. Type: Hose, Heater. Length: 11.2 in. Dimensions: 12.1 x 5.2 x 3.5 in. Weight: 8 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.