Shop DAYCO
Create Account
89057 No Slack Drive Belt Idler Tensioner Pulley for 2003 Ford F-250 Super Duty
- Mfr # D35-89057
- Zoro # G924179681
product price:Â
$
39.29
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
- D35-89057
- Zoro #
- G924179681
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to replace serpentine and v-belt idler and tensioner pulleys. Reduces vibrations and therefore prolongs belt life. Spun steel or wear-resistant plastic construction according to application. Specially formulated glass-filled polymers to ensure a high strength plastic pulley. Fit for 2003 Ford F-250 Super Duty. Specifications Dimension: 5.3 x 5.3 x 1.6 in. Weight: 1.1 lbs.