Shop DAYCO
Create Account
89148 Idler And Tensioner Pulley
- Mfr # D35-89148
- Zoro # G824195040
product price:Â
$
47.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-89148
- Zoro #
- G824195040
- UPC #
- -
- Country of Origin
- China
Description
This Idler and Tensioner Pulleys are built with smoother surfaces and tighter dimensional tolerances, which translates to less vibration and therefore longer pulley life. Features Lifetime lubricated ball bearings.. Double high temperature seals to assure peak bearing performance.. Flat pulley that contains specially formulated glass-filled polymers to insure a high strength, cooler running, wear resistant "plastic" pulley.. Flange - N. Bearing ID 1 - 17 mm.. Pulley Material - Steel. Pulley Type- Serpentine. Flat - Y. Max Belt Width - 06 Rib. Pulley Diameter - 82 mm.. Pulley Width - 27 mm..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.