Shop DAYCO
Create Account
89269 2 lbs Drive Belt Tensioner Assembly
- Mfr # D35-89269
- Zoro # G324196011
product price:Â
$
81.45
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
- D35-89269
- Zoro #
- G324196011
- UPC #
- -
- Country of Origin
- China
Description
Features Maintains constant tension on serpentine belt drives. Eliminates belt noise and reduces slippage. Lubricated nylon pivot tube bushing and spring bushing for quieter performance. Specifications Belt Type: Supertine. Direction: Counter Clock Wise. Dimensions: 6.3 x 4.6 x 4.4 in. Weight: 2 lbs.