89290 2.6 lbs Automatic Tensioner Assembly
- Mfr # D35-89290
- Zoro # G524192721
product price:Â
$
70.79
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
- D35-89290
- Zoro #
- G524192721
- UPC #
- -
- Country of Origin
- China
Description
Features Maintains constant tension on serpentine belt drives. Eliminates belt noise and reduces slippage. Flat spring design for less operating range variations in tension. Lubricated nylon pivot tube bushing and spring bushing for quieter performance. Specifications Belt Type: Supertine. Direction: Clock Wise. Dimensions: 8.3 x 6.2 x 6.2 in. Weight: 2.6 lbs.