Shop DAYCO
Create Account
93036 0.5 in. Fuel Line 25 ft. Roll
- Mfr # D35-93036
- Zoro # G424197246
product price:Â
$
80.49
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
- D35-93036
- Zoro #
- G424197246
- UPC #
- -
- Country of Origin
- China
Description
Features Designed for use on all types of carbureted gasoline engines, the dayco fuel line hose offers excellent resistance to oil, gasoline, grease, and weather. The hose is constructed with a neoprene cover and nitrile tube for use with leaded, unleaded gasoline and diesel fuel. Specifications Size: 0.5 in, 25 ft..