Shop DAYCO
Create Account
95294 Timing Belt
- Mfr # D35-95294
- Zoro # G224197583
product price:Â
$
54.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-95294
- Zoro #
- G224197583
- UPC #
- -
- Country of Origin
- China
Description
Timing belt, designed for OHC and DOHC type engines, features a molded cog design which runs quieter and is more economical. Our premium, high modulus glass fiber cord delivers precise length stability to keep the engine running smoothly over the life of the belt. Construction Type - Hi Temp. Timing Marks - N. Tooth Profile - Round Tooth. Effective Length - 1229 mm.. No. of Teeth - 129. Tooth Pitch - 9.53 mm.. Top Width - 25 mm..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.