Shop DAYCO
Create Account
AP32 Blue Ribbon V-Belt
- Mfr # D35-AP32
- Zoro # G124196013
product price:Â
$
27.29
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
- D35-AP32
- Zoro #
- G124196013
- UPC #
- -
- Country of Origin
- China
Description
V-Belt is constructed with a double fabric cover and handles the most demanding industrial applications ranging from 1 to 1,000 horsepower and up to 8,000 RPM. The fabric cover offers extreme flexibility which enables the belt to run on smaller pulleys. The construction of the cover fabric also provides excellent resistance to oil, heat and aggressive weather conditions. Top Width - 0.50 in.. Weight - 0.23.