This item is Discontinued.

This item is Discontinued.
ATV BELT XTX, DAYCO XTX XTX2238 (Discontinued)
Mfr #
XTX2238
Zoro #
G600768062
UPC # 36687837226
Country of Origin United States
Category Motorsport Drivetrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTX2238
- Zoro #
- G600768062
- UPC #
- 36687837226
- Country of Origin
- United States
- Top Cog Type
- Deep
- Minimum Operating Temperature
- -40 C
- Outside Circumference
- 36.844 in
- Maximum Operating Temperature
- 112.7 C
- Bottom Cog Type
- Round
- Angle
- 28 Degrees
- Top Material
- Rubber
- Top Cogged
- Yes
- EBS (Engine Braking System) Belt
- Yes
Description
Outside Circ (in) 36.844 Top Width (in) 1.425 Angle 28 Thickness .601
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.