This item is Discontinued.

This item is Discontinued.
ATV BELT XTX, DAYCO XTX XTX2239 (Discontinued)
Mfr #
XTX2239
Zoro #
G100768074
UPC # 36687687371
Country of Origin United States
Category Motorsport Drivetrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTX2239
- Zoro #
- G100768074
- UPC #
- 36687687371
- Country of Origin
- United States
- Bottom Cog Type
- Fine
- Minimum Operating Temperature
- -40 C
- Top Cog Type
- Fine
- Maximum Operating Temperature
- 112.7 C
- Top Cogged
- Yes
- Top Material
- Rubber
- Outside Circumference
- 40.875 in
- Angle
- 28 Degrees
Description
Outside Circ (in) 40.875 Top Width (in) 1.188 Angle 28 Thickness .473