This item is Discontinued.

This item is Discontinued.
ATV BELT XTX, DAYCO XTX XTX2259 (Discontinued)
Mfr #
XTX2259
Zoro #
G500767554
UPC # 36687823670
Country of Origin United States
Category Motorsport Drivetrain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XTX2259
- Zoro #
- G500767554
- UPC #
- 36687823670
- Country of Origin
- United States
Dimensions
- Top Width
- 32.817 mm
- Thickness
- .601 in
Details
- Outside Circumference
- 942.975 mm
- Minimum Operating Temperature
- -40 C
- Angle
- 26 Degrees
- Bottom Cog Type
- Round
- Top Cogged
- Yes
- Maximum Operating Temperature
- 235 F
- Top Cog Type
- Deep
- Top Material
- Rubber
Description
Outside Circ (in) 37.125 Top Width (in) 1.292 Angle 26 Thickness .601
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.