This item is Discontinued.

This item is Discontinued.
ATV BELT XTX, DAYCO XTX XTX2280 (Discontinued)
Mfr #
XTX2280
Zoro #
G100767855
UPC # 36687914187
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTX2280
- Zoro #
- G100767855
- UPC #
- 36687914187
- Country of Origin
- United States
- EBS (Engine Braking System) Belt
- Yes
- Angle
- 28 Degrees
- Minimum Operating Temperature
- -40 F
- Bottom Cog Type
- Round
- Top Cog Type
- Deep
- Top Material
- Rubber
- Top Cogged
- Yes
- Maximum Operating Temperature
- 235 F
Description
Outside Circ (in) 43.750 Top Width (in) 1.430 Angle 28 Thickness .655
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.