Shop DAYCO
Create Account
Automatic Belt Tensioner
- Mfr # D35-89220
- Zoro # G524179883
product price:Â
$
99.19
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
- D35-89220
- Zoro #
- G524179883
- UPC #
- -
- Country of Origin
- China
Description
Features Contains a metallic locator pin built to withstand extreme drive demands and properly locate the tensioner for installation. This tensioner required hardware for proper installation. Specifications Dimension: 8.2 in x 4.6 in x 4.3 in. Weight: 2.5 lbs.