BP88 Gold Label Synthetic Rubber Compound Wrapped Industrial V-Belt - 1.02 Lbs.
- Mfr # D35-BP88
- Zoro # G324182045
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-BP88
- Zoro #
- G324182045
- UPC #
- -
- Country of Origin
- China
Description
Dayco is the industry leader in industrial wrapped molded v-belts. This belt handles the most demanding industrial applications. The Dayco Gold Label Industrial V-Belt delivers reliable performance over an extremely wide range of horsepower and RPM applications. Features Constructed with a double fabric cover for extended wear. Excellent resistance to oil, heat and weather. The flexibility of the cover fabric allows this belt to operate on smaller pulleys. This belt can operate up to 8,000 RPM. Type - Industrial. Belt Construction - Wrapped. Belt Material - Synthetic Rubber Compound. Top Width - 0.66 in.. Item Weight - 1.02 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.