This item is Discontinued.

Dayco Gold Label Cogged 85In 7/8In V-Belt CX81

This item is Discontinued.

Dayco

Gold Label Cogged 85In 7/8In V-Belt (Discontinued)

Mfr # CX81
Zoro # G205849005
Country of Origin Unknown
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX81
Zoro #
G205849005
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
24"
Outside Length
85.15"

Details

Material
Synthetic Rubber Compound

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.