Heavy Duty Pully Belt
- Mfr # D35-89103
- Zoro # G924195889
product price:Â
$
61.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D35-89103
- Zoro #
- G924195889
- UPC #
- -
- Country of Origin
- China
Description
Features This pulley is machined from high strength steel material. Double pressed-in bearings to provide long bearing life despite the shock loads experienced in diesel engine applications. Wear resistant materials made to operate under harsh environments. Meets or exceeds OE quality. Specifications Material: Steel. Dimesion: 2 in x 3.6 in x 3.7 in. Weight: 15.2 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.