Shop DAYCO
Create Account
Idler Pulley Tensioner
- Mfr # D35-89157
- Zoro # G924179544
product price:Â
$
58.99
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
- D35-89157
- Zoro #
- G924179544
- UPC #
- -
- Country of Origin
- China
Description
Features Lifetime lubricated ball bearings. Double high temperature seals to assure peak bearing performance. Flat, steel pulley that contains a specially formulated e-coating, comparable to OE plating that resists corrosion and wear resistance under harsh environments. Meets or exceeds OE quality. Specifications Color: Black. Dimesion: 5.3 in x 5.3 in x 1.7 in. Weight: 1 lbs.