L421 Synthetic Rubber Compound Wrapped Gpl Premium Utility V-Belt - 0.15 Lbs.
- Mfr # D35-L421
- Zoro # G824183887
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-L421
- Zoro #
- G824183887
- UPC #
- -
- Country of Origin
- China
Description
Designed for heavy duty use on lawn & grounds, home, farm, shop or industrial applications this Dayco GPL Premium Utility V-Belt operates efficiently even when subjected to temperature extremes, high humidity, moisture, grit, oil and grease. Features Aramid fiber cord stabilizes belt length making this belt specially suited for clutching drives. OEM style cover delivers optimum controlled clutching and belt slip. Designed to operate in reverse bend, back side idler applications. Delivers superior load carrying capacity. Type - Industrial. Angle - 40 Degree. Belt Construction - Wrapped. Belt Material - Synthetic Rubber Compound. Top Width - 0.50 in.. Item Weight - 0.15 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.