Shop DAYCO
Create Account
Lower Curved Radiator Hose
- Mfr # D35-71428
- Zoro # G724180948
product price:Â
$
42.29
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
- D35-71428
- Zoro #
- G724180948
- UPC #
- -
- Country of Origin
- China
Description
Features Heavy duty construction holds up against road debris coolants, salt and temperature variations. Burst resistance guarantee for the life of the hose. Reinforced with knitted rayon for maximum strength and burst resistance. Specifications Dimension: 18.7 in x 8.1 in x 4.3 in. Weight: 1.4 lbs.