Shop DAYCO
Create Account
Poly Cogged Serpentine Belt
- Mfr # D35-5070835
- Zoro # G524191854
product price:Â
$
56.99
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
- D35-5070835
- Zoro #
- G524191854
- UPC #
- -
- Country of Origin
- China
Description
Features The "W" profile rib has been engineered to conform to slight misalignments, the number one cause for belt noise. Aramid noise resistant fibers embedded in the rubber make this belt run quieter in worn or misaligned pulleys. No-Noise Advanced Design EPDM rubber compound for quiet extended life. Specifications Dimension: 18.9 in x 3.9 in x 2.1 in. Weight: 0.8 oz.