Shop DAYCO
Create Account
Tensioner Autolt Truck for 1988-1991 Mercury Topaz
- Mfr # 89208
- Zoro # G524193766
product price:Â
$
101.99
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
- 89208
- Zoro #
- G524193766
- UPC #
- -
- Country of Origin
- China
Description
Features Maintains constant tension on serpentine belt drives. Eliminates belt noise and reduces slippage. Flat spring design for less operating range variations in tension. PTFE strip wound within the spring for abrasion resistance. Coated flat spring to ensure high resistance to rust. Zinc-coated mounting bolt that resists rust. Combatibility 1988-1991 Mercury Topaz. Specifications Pulley 1 Diameter: 76 mm. Pulley 1 Width: 26 mm. Belt Type: Serpentine.