Shop DAYCO
Create Account
Tensioner Autolt Truck for 1990-1995 Cadillac DeVille
- Mfr # 89223
- Zoro # G424181160
product price:Â
$
339.99
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
- 89223
- Zoro #
- G424181160
- UPC #
- -
- Country of Origin
- China
Description
Features Maintains constant tension on serpentine belt drives. Eliminates belt noise and reduces slippage. Flat spring design for less operating range variations in tension. PTFE strip wound within the spring for abrasion resistance. Coated flat spring to ensure high resistance to rust. Zinc-coated mounting bolt that resists rust. Combatibility 1990-1995 Cadillac DeVille. Specifications Pulley 1 Diameter: 90 mm. Pulley 1 Width: 27 mm. Belt Type: Serpentine.