Upper Radiator Hose
- Mfr # D35-72183
- Zoro # G424179921
product price:Â
$
36.55
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
- D35-72183
- Zoro #
- G424179921
- UPC #
- -
- Country of Origin
- China
Description
Features Made with synthetic EPDM rubber compounds that provide resistance to deterioration from ozone, coolants, and temperature variations of -40F ( -40C) to +257F ( +125C). The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose. Meets SAE J20R4, Class D-1 requirements for improved service hose. Meets Type EC electro-chemical requirements as specified in SAE J1684; which eliminates premature deterioration of the inner tube caused by the build up of static electric charges. Specifications Dimension: 17.6 x 5.1 x 2.1 in.. Weight: 12.8 ounce.