This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25101
- Zoro #
- G608624490
- UPC #
- 809802251012
- Country of Origin
- China
Description
The iq esd is a 100% esd-safe illuminated magnifier, independently certified for use in epa electrostatic protected areas to iec 61340-5-1 & ansi/esd 20:20.a fantastic 2-in-1 light source, powerful daylight 6,000k leds ensure clarity and shadow-free illumination while uv-a 365nm leds are ideal for conformal coating inspection as well as thorough checking of soldered joints, welds and any other mechanical stress areas. With 2 brightness levels to suit your tasks, joints that hold any position and a large 17.5cm lens, the iq esd is the ultimate 2-in-1 esd-safe illuminated magnifier. Take a look at our blog post to see why our iq esd daylight & uv magnifier is the best on the market. key features: 2-in-1 light source: powerful daylight 6,000k leds and uv-a 365nm leds 100% esd-safe illuminated magnifier that is independently certified optical quality glass lens 7in 3 dioptres magnification 1.75x supplied with additional 12 dioptres 4x swing arm magnifier exceptionally strong and durable carbon fiber head and joints no adjustment necessary: specifically constructed using free motion joints instead of wing nuts, the iq esd will always hold its position 2 brightness levels to adapt the lighting to your task at hand long reach of 47in so you position light exactly where you need it 3 years guarantee technical details: light source: led lumens: 700lm lux output at 6in: 6,000 and 4,000 light color temperature: 6,000k cri: 95+ uv light source: led uv-a uv wavelength: 365nm energy consumption: 12wv product color: black maximum reach: 47in product weight: 8.3lb cable length: 78.7in ideal for: esd safe environments professional applications electronic components soldering checking conformal coatings on pcbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.