This item is Discontinued.

This item is Discontinued.
Daylight Omega LED Magnifier Lamp, 3-1/2in Dia. Lens, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25500
- Zoro #
- G508624484
- UPC #
- 809802255003
- Country of Origin
- China
Description
Take the pressure off tired eyes when performing close up, detailed work with the omega 3.5. The light emitted is designed to replicate natural daylight and this lightweight magnifying lamp is ideal for moving between rooms or clients. Perfect for those who need a fantastic and focused source of light they can move around, see the difference great lighting makes, especially when carrying out detailed work. If you're prone to eyestrain, headaches and tired eyes from focusing your eyes for extended periods of time, the 5 dioptres 2.25x magnification of the omega 3.5 can help take off some of this pressure. Easy to assemble, simply clamp the lamp wherever needed. key features: premium quality, highly durable magnifier ultra-compact, lightweight and perfectly portable powerful daylight leds highlight every detail adapt illumination to any task with 4 brightness levels carry bag included for easy travel and storage rotating head focuses light exactly where you want it flexible arm with silicone cover enables effortless positioning and easy cleaning 9cm 3.5in lens with 5 dioptre 2.25x magnification 2 years guarantee technical details: precision acrylic lens lens diameter: 9cm 5 dioptre 2.25x 6,000k daylight for excellent contrast and clarity lux: 7,000 at 15cm 4 brightness levels lens cover rotating head joint to allow accurate positioning long reach arm with two flexible sections arm length: 75cm arm can be separated into 2 parts for easy storage silicon covering on arm for easy cleaning and good hygiene levels removable, slim profile clamp carry bag ideal for: podiatry cuticle work skincare beauticians detailed work cross stitch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.