PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Date Coder Label, 2-3/10 In. W, PK8000

DAYMARK| Zoro #: G1816771| Mfr #: 110418

$15.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: PaperWater Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816771 Mfr #: 110418
Color: WhiteMaterial: Paper
Water Resistant: NoHeight: 1/2"
Label Style: PermanentFor Use With: DayMark 3 Single Line Label Marker
Legend: BlankItem: Date Coder Label
Series: DuraMarkLanguage: Blank
Temp. Range: 45 Degrees to 95 Degrees FWidth: 3/4"
Shape: RectangleStandards: FDA approved for indirect food contact.
Country of Origin (subject to change): United States

Description

Date Coder Label, Label Style Permanent, Material Paper, Shape Rectangle, Width 3/4 In., Height 1/2 In., Legend Blank, Language Blank, Series DuraMark, Temp. Range 45 Degrees to 95 Degrees F, Color White, Water Resistant No, For Use With DayMark 3 Single Line Label Marker, Standards FDA approved for indirect food contact., Package Quantity 8000

Reviews