Shop All Shutters and Accessories
Dayton
54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in
Mfr # 45C668
Zoro # G8528073
product price: $397.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Aluminum Frame and Tie Rods
- Shutter Free Area 16.683 sq ft
- Shutter Opening Required 54-1/2 in x 54-1/2 in
Product Information
- Brand Dayton
- MFR # 45C668
- Zoro # G8528073
- UPC # 190735300794
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 57 in x 57 in |
Fits Fan Dia. | 54 in |
Frame Depth | 2 1/4 in |
Open Depth | 5 3/8 in |
Mounting Hole Size | Prepunched |
Flange Width | 1 1/2 in |
Rough Opening Length | 54 1/2 in |
Overall Width | 57 in |
Overall Length | 5 3/4 in |
Overall Diameter | 57 in |
Fits Fan Diameter | 54 in |
Rough Opening Diameter | 54 1/2 in |
Rough Opening Width | 54.5 in |
Overall Height | 57 in |
Details
Description
57 In.H-W 5.75 In.L Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 57 in, Rough Opening Diameter 54 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 54 in, For Duct Shape Not Applicable, Free Area 16.7 sq ft, Overall Width 57 in, Frame Material Thickness 20 ga, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 14 (5E845)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR15)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (3C311)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (5C211)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR11)
- DAYTON 36 in Intake Shutter, Aluminum (SA36SW)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- Dayton Shutters and Accessories