5L390 FHP V-Belt, 39 in Outside Length, 21/32 in Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L390

  • Zoro # G2750431


product price:  $10.19
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L390
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5L390
Zoro #
G2750431
UPC #
190735345863
Country of Origin
Multiple

Dimensions

Top Width
21/32 in
Thickness
3/8"
Outside Length
39 in
For Minimum Pulley Pitch Diameter
3.5 in
Belt Trade Size
5L

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L390
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat; Oil, Static Conductive
Belt Coating
Rubber
Tensile Strength
5,400 N/mm
Belt Material
Gum Rubber
Color
Black
Number of Bands
1
Application
General Industrial

Description

The DAYTON - 5L390 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt used in various industrial applications. It's intended to aid in the transfer of power between pulleys in machinery, which may contribute to smoother operation and potentially less downtime. Composed of gum rubber with a fabric cover and polyester cords, this V-belt is designed for use under heavy-duty conditions commonly found in industries like manufacturing and automotive.

Key Features of the DAYTON - 5L390 FHP V-Belt:

  • Belt Material: The belt is composed of gum rubber that offers certain characteristics such as potential durability, flexibility, along with some level of resistance towards environmental factors including heat or chemicals. Actual performance will depend on specific usage conditions.
  • Construction: Wrapped construction enhances the belt's grip on pulleys for improved power transmission efficiency.
  • Operating Temperature Range: With an operating temperature range from -22 degrees F up to 194 degrees F, it is rated for operation within these specified ranges.
  • Resistance Properties: The belt has been tested for resistance against heat, oil, and static conductive elements. Its performance may vary based on environmental conditions.
  • V-Belt Section: Classified under the "5L" section indicating its dimensions compatibility with certain types of machinery.
  • Outside Length & Top Width: The outside length measures approximately 39 inches around its outer perimeter. This dimension along with the top width measurement are important specifications that should be checked for compatibility with your specific industrial machinery or commercial equipment before use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.