AC Gearmotor, 6 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE43

  • Zoro # G6617908


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
6 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JE43
Zoro #
G6617908
UPC #
00194484302306
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.88 in
Overall Length
3.54 in
Shaft Length (Dimension V)
1"
Shaft Dia. (Dimension U)
1/4 in
Overall Width
2.19 in
Mount Hole Center-to-Center Width
1.69 in
Output Shaft Height
1.09 in
Mount Hole Center-to-Center Length
3.53 in
Output Shaft Diameter
1/4 in
Overall Height
4.03 in
Output Shaft Length
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
6 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
25 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Cone
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.35
Standards
UL Recognized
Input HP
1/100 hp
Enclosure
Open
RPM Range
16 to 30
Gear Type
Spur
Shaft
Single Output
RPM @ 50 Hz
20
Motor Shaft Design
Flat
Hz
60/50 Hz
Bearings
Sintered Bronze Sleeve
Brake
Cone
Service Factor
1
Overhung Load
30 lb
Gears
Spur
Motor Type
Permanent Split Capacitor
Reversible Shaft Output
Yes
Gear Ratio
124:1
Gear Material
Sintered Steel
No Load RPM
26 RPM
Housing
Die Cast Zinc
Starting Torque
9 in-lb
Rotation
CW/CCW
Mounting
Output Shaft Horizontal Only
Gear Case Material
Die Cast Zinc
Insulation Class
b
Max. Ambient Temp.
40 Degrees C
Thermal Protection
Auto
Number of Brake Discs Required
0
Shaft Orientation
Parallel
Lubrication
Grease Filled
Voltage
115
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Capacitor Required
Yes
Finish
Unpainted
Phase
Single
Housing Material
Die Cast Zinc
Motor Insulation Class
B
Overhung Load Capacity
30 lb
Mounting Orientation
Horizontal
Frequency
50 Hz, 60 Hz
Operating Voltage
115V AC
Brake Type
Cone
Motor Enclosure
Open Air-Over
Housing Material Finish
Unpainted
Input Horsepower
0.1 hp
Number of Output Shafts
1
Bearing Type
Sintered Bronze Sleeve
Maximum Torque
6 in-lb
Mount Type
Horizontal
No Load Speed
26 RPM
Full Load Current
0.35 A
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
25 RPM

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 25 RPM, Maximum Torque 6 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 124:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.