AC Gearmotor, 8 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE42

  • Zoro # G6617917


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
8 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JE42
Zoro #
G6617917
UPC #
00194484302290
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.88 in
Shaft Dia. (Dimension U)
1/4 in
Overall Length
3.54 in
Shaft Length (Dimension V)
1"
Mount Hole Center-to-Center Width
1.69 in
Overall Width
2.19 in
Mount Hole Center-to-Center Length
3.53 in
Output Shaft Height
1.09 in
Output Shaft Length
1 in
Overall Height
4.03 in
Output Shaft Diameter
1/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
8 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
18 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Cone
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.35
Standards
UL Recognized
Input HP
1/100 hp
Brake
Cone
Hz
60/50 Hz
Number of Brake Discs Required
0
Shaft Orientation
Parallel
No Load RPM
19 RPM
Gear Type
Spur
Gear Material
Sintered Steel
Rotation
CW/CCW
Finish
Unpainted
Capacitor Required
Yes
Starting Torque
11 in-lb
Service Factor
1
RPM @ 50 Hz
15
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Max. Ambient Temp.
40 Degrees C
RPM Range
16 to 30
Motor Shaft Design
Flat
Thermal Protection
Auto
Gear Ratio
174.7:1
Gears
Spur
Lubrication
Grease Filled
Insulation Class
b
Shaft
Single Output
Reversible Shaft Output
Yes
Housing
Die Cast Zinc
Gear Case Material
Die Cast Zinc
Bearings
Sintered Bronze Sleeve
Enclosure
Open
Mounting
Output Shaft Horizontal Only
Phase
Single
Overhung Load
30 lb
Motor Type
Permanent Split Capacitor
Voltage
115
Housing Material
Die Cast Zinc
Motor Enclosure
Open Air-Over
No Load Speed
19 RPM
Bearing Type
Sintered Bronze Sleeve
Operating Voltage
115V AC
Maximum Torque
8 in-lb
Number of Output Shafts
1
Mount Type
Horizontal
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
B
Housing Material Finish
Unpainted
Overhung Load Capacity
30 lb
Frequency
50 Hz, 60 Hz
Nameplate Speed
18 RPM
Brake Type
Cone
Input Horsepower
0.1 hp
Mounting Orientation
Horizontal
Full Load Current
0.35 A

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 18 RPM, Maximum Torque 8 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 174.7:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.