This item is Discontinued.
This item is Discontinued.
Axle 18-3/4 X 5/8 In Dia. (Discontinued)
Mfr #
AX-046
Zoro #
G9498711
UPC # 190735309445
Country of Origin Taiwan, Province of China
Category Cart, Truck & Dolly Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX-046
- Zoro #
- G9498711
- UPC #
- 190735309445
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 18 3/4 in
- Outside Diameter
- 5/8 in
- Axle Dia.
- 5/8 in
- Wire Rope Length
- 18 3/4 in
- Length
- 18 3/4 in
Details
- Item
- Axle 18-3/4 X 5/8" Dia.
- Fits Brand
- Dayton
- Compatible with Product Type
- Hand Truck
- Compatible Mfr. Model Number
- 4ZJ34, 6W047, 6W048, 6W049, 6W050
Description
Axle 18-3/4 X 5/8 In. Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.