This item is Discontinued.

Dayton B/D Blower w/ Drive Pkg, 208-230/460 V 7AH88

This item is Discontinued.

Dayton

B/D Blower w/ Drive Pkg, 208-230/460 V (Discontinued)

Mfr # 7AH88
Zoro # G0477111
UPC # 00194484309879
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AH88
Zoro #
G0477111
UPC #
00194484309879
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
36 1/2 in
Dimension B (In.)
7/8 in
Dimension A (In.)
31 1/2 in
Dimension F (In.)
26 3/4 in
Housing Width (In.)
17 in
Dimension E (In.)
26 3/4 in
Dimension X (In.)
34 in
Housing Height (In.)
56 7/8 in
Dimension P (In.)
21 1/4 in
Inlet Dia. (In.)
21 1/4 in
Discharge Width (In.)
17 in
Dimension T (In.)
37 1/2 in
Dimension V (In.)
11/16 in
Dimension M (In.)
42 3/16 in
Dimension R (In.)
31 1/2 in
Housing Length (In.)
54 in
Dimension K (In.)
28 7/16 in
Dimension H (In.)
25 3/8 in
Wheel Width (In.)
13 1/2 in
Dimension S (In.)
45 7/8 in
Dimension L (In.)
25 9/16 in
Dimension G (In.)
22 1/2 in
Dimension C (In.)
21 in
Dimension J (In.)
12 5/16 in
Dimension D (In.)
17 in
Dimension N (In.)
12 5/8 in
Discharge Height (In.)
21 in
Shaft Dia. (In.)
2 7/16 in
Dimension Q (In.)
22 1/16 in
Housing Height
56 7/8 in
Housing Depth
54 in
Overall Height
56 7/8 in
Inlet Diameter
21 1/4 in
Shaft Diameter
2 7/16 in
Wheel Width
13 1/2 in
Wheel Diameter
36 1/2 in
Outlet Width
17 in
Outlet Height
21 in
Housing Width
17 in
Overall Depth
54 in
Overall Width
48 3/8 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Bearing Type
Ball
Hz
60
Motor Frame
254T
Motor RPM
1,765 RPM
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Rotation
CW
dBA @ 5 Feet
83 dBA
Motor Insulation
Class F
Full Load Amps
38.1-34.5/17.3
Max. Ambient Temp. (F)
104 Degrees F
Includes
2MXV7, 3AXF4, 483B, 6A132, 943B, SD158
Stock No.
3AXF4
Motor Type
3-Phase
Blower RPM
925 RPM
Max. Blower RPM
1,569 RPM
Phase
3
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 5.000-In. SP
7877
Wheel Material
Steel
CFM @ 4.000-In. SP
9641
Number of Inlets
1
Maximum Inlet Air Temperature
250 Degrees F
Sound Level
83 dBA @ 5 ft
Motor Speed
1,770 RPM
Motor Horsepower
15 hp
Outlet Shape
Rectangular
Assembly
Unassembled
Airflow @ 5.000 in SP
7,877 cfm
Current
37.5/18.8 A
For Air Type
Dirty and Dusty
Number of Discharge Positions
8
Housing Material Finish
Baked Enamel
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Fan Speed
1,569 RPM
Discharge Position
Bottom Horizontal
Housing Color
Gray
Motor Insulation Class
F
Minimum Fan Speed
925 RPM
Frequency
60 Hz
Motor Duty Class
Continuous
Includes Motor
Yes
Airflow @ 4.000 in SP
9,641 cfm
Motor Frame Designation
254T
Market
Industrial
Flange Type
Non-Flanged
Drive Type
Belt Drive
Nameplate Voltage
230/460V AC
Maximum Static Pressure
5 in wc
Wheel Type
Radial
Includes Drive Package
Yes
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 1/2 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 9,641 cfm, Airflow @ 5.000 in SP 7,877 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.