Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
B/D Blower w/ Drive Pkg, 208-230/460 V
  • Zoro #: G0253084
  • Mfr #: 7AH92
$9,147.67
  • CFM @ 1.000-In. SP: -
  • Dimension T (In.): 37-1/2
  • Dimension L (In.): 25-9/16
See full product details
This item ships free.

Dayton #7AH92 Specifications

  • Zoro #: G0253084
  • Mfr #: 7AH92
CFM @ 1.000-In. SP: - Dimension T (In.): 37-1/2
Dimension L (In.): 25-9/16 CFM @ 10.00-In. SP: -
Dimension S (In.): 45-7/8 Phase: 3
CFM @ 5.000-In. SP: 9480 dBA @ 5 Feet: 85
Inlet Dia. (In.): 21-1/4 Dimension Q (In.): 22-1/16
Dimension A (In.): 31-1/2 Dimension B (In.): 7/8
CFM @ 13.00-In. SP: - Blower RPM: 981
CFM @ 3.000-In. SP: - Hz: 60
Dimension R (In.): 31-1/2 Dimension F (In.): 26-3/4
Housing Material: Steel Item: Blower
Discharge Width (In.): 17 Motor Type: Three Phase
Full Load Amps: 50.8-46.0/23.0 Housing Length (In.): 54
Dimension X (In.): 34 Type: With Drive Package
CFM @ 6.000-In. SP: 7463 Wheel Dia. (In.): 36-1/2
Dimension V (In.): 11/16 Housing Height (In.): 56-7/8
Dimension D (In.): 17 Max. Blower RPM: 1569
Voltage: 230/460 Dimension K (In.): 28-7/16
Motor HP Range: - Max. Ambient Temp. (F): 104
Discharge Height (In.): 21 Dimension J (In.): 12-5/16
Wheel Width (In.): 13-1/2 Wheel Material: Steel
Dimension P (In.): 21-1/4 CFM @ 12.00-In. SP: -
Dimension G (In.): 22-1/2 CFM @ 9.000-In. SP: -
Stock No.: 3AXF4 Dimension C (In.): 21
Motor Frame: 256T Dimension N (In.): 12-5/8
Rotation: CW Motor Enclosure: Totally Enclosed Fan-Cooled
Motor Insulation: Class F CFM @ 4.000-In. SP: 10,915
Motor RPM: 1765 Max. Inlet Temp. (Deg. F): 250
CFM @ 2.000-In. SP: - Dimension E (In.): 26-3/4
Housing Finish: Gray Baked Polyester Epoxy CFM @ 11.00-In. SP: -
Dimension H (In.): 25-3/8 Shaft Dia. (In.): 2-7/16
Includes: 2MXW1, 3AXF4, 6A159, 1243B, 683B, SD158 Bearing Type: Ball
CFM @ 8.000-In. SP: - Housing Width (In.): 17
Motor HP: 20 CFM @ 7.000-In. SP: -
Dimension M (In.): 42-3/16 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blower, With Drive Package, Wheel Dia. (In.) 36-1/2, Voltage 230/460, Motor HP 20, CFM @ 1.000-In. SP -, CFM @ 2.000-In. SP -, CFM @ 3.000-In. SP -, CFM @ 4.000-In. SP 10,915, CFM @ 5.000-In. SP 9480, CFM @ 6.000-In. SP 7463, CFM @ 7.000-In. SP -, CFM @ 8.000-In. SP -, CFM @ 9.000-In. SP -, CFM @ 10.00-In. SP -, CFM @ 11.00-In. SP -, CFM @ 12.00-In. SP -, CFM @ 13.00-In. SP -, 85 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 250, Max. Ambient Temp. (F) 104, 3 Phase, 60 Hz

Reviews of Dayton #7AH92